Shop All Wall Mounted Retractable Barriers
Montour Line
Retractable Belt Barrier, Wall Mount, Black Case Fixed 8.5 ft. Caution Belt
Mfr # WM115-BK-CAUYB-F-S-85
Zoro # G1085202
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) Wall Receiver With Mounting Hardware (1) WM115 Retractable Belt Barrier Wall Mount Black Case Fixed 8.5 ft. Caution - Do Not Enter Black Text On Yellow Belt
- Color Black Case, Caution - Do Not Enter in Black Text On Yellow Belt
- For Use With Manufacturing, Warehousing, Traffic and Construction, Parks and Recreation, Municipalities, Airports, Casinos, Mining, Oil and Gas, Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs
- Belt Color Caution - Do Not Enter Black Text On Yellow Belt
- Type Wall Mounted Retractable Belt Barrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Montour Line
- MFR # WM115-BK-CAUYB-F-S-85
- Zoro # G1085202
- UPC # 309272308280
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 8.5 ft |
Details
Item | Wall Mounted Retractable Belt Barrier |
Includes | (1) Wall Receiver With Mounting Hardware (1) WM115 Retractable Belt Barrier Wall Mount Black Case Fixed 8.5 ft. Caution - Do Not Enter Black Text On Yellow Belt |
Color | Black Case, Caution - Do Not Enter in Black Text On Yellow Belt |
For Use With | Manufacturing, Warehousing, Traffic and Construction, Parks and Recreation, Municipalities, Airports, Casinos, Mining, Oil and Gas, Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs |
Belt Color | Caution - Do Not Enter Black Text On Yellow Belt |
Type | Wall Mounted Retractable Belt Barrier |
Finish | Black |
Belt Message | Caution - Do Not Enter |
Indoor / Outdoor | Indoor / Outdoor |
Application | Crowd Control |
Material | Steel Black |
Weight | 2 lb. |
Description
The WM115 wall mounted belt barrier includes mounting hardware and a belt end wall receiver. Any place a crowd control stanchion or safety barrier is needed, this black wall mounted belt barrier can save space while blocking aisles or hallways more affordably and effectively than other standard stanchion or barrier alternatives. While a traditional belt barrier stanchion also offers a convenient retractable belt, wall mounted retractable belt barrier stanchions like this one offer the same crowd control and safety solutions with even greater efficiency, keeping your floor spaces clear. This helps to prevent trip and fall hazards in your workplace by keeping hallways and walkways clear. Extending the retractable belt barrier from its wall mounted case is just as easy as well, allowing you to create flexible, impermanent barriers to block off or open access as needed. Choose this wall mounted belt barrier when space is limited. The durable black wall mount with 8.5 ft. retractable belt includes a number of thoughtful features to accommodate industrial and commercial environments alike. For instance the retractable belt barrier is designed with herringbone webbing to endure many years of belt retraction and extension. In addition to this, our wall mounted belt barrier also includes a black casing to protect the retractable belt in tough environments and further increase this wall mount’s longevity and accommodate even tough industrial environments. Customers use this effective wall barrier and CAUTION DO NOT ENTER in black letters on yellow retractable belt in retail stores, schools, office buildings, government buildings, public facilities, warehouses, airports, garages, small businesses, and more to efficiently and effectively block off hazard areas, employee-only zones, restricted access hallways, and other no-entry areas. They also use this wall mounted belt barrier to guide the flow of' traffic in their business or public space. For all of these crowd control and safety needs, our wall mounted belt barrier is an effective and high value crowd control or safety barrier solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Purple)
- ANSELL Gloves, Size 7, PR (37-300)
- NMC Visitor Parking Sign, 12 in W, 18 in H, Aluminum (TM7J)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 11 ft. Caution Belt (WM115-BK-CAUYB-F-S-110)
- MONTOUR LINE Retr Belt Barrier Wall Mt Black Fxd, 11' YLW&BK "CAUTION WET FLOOR" (WM115-BK-CAWETYB-F-S-110)
- MONTOUR LINE Retr Belt Barrier Wall Mnt PSS Case Fxd, 11' Black & Orange Dgnl Belt (WM115-PS-BOD-F-S-110)
- MONTOUR LINE Stanchion Belt Barrier Yellow Post 16ft.R. Caution Belt (MS650-YW-CAURW-160)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 8.5 ft. Caution Belt (WMX140-BK-CAUYB-M-M-85)
- MONTOUR LINE Retr Belt Barrier Wall Mt Black Fxd 8.5' BK "THIS LINE CLOSED" WT Belt (WM115-BK-THISLBW-F-S-85)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-24-S-35-NO-YAX-C)
- Montour Line Crowd Control