Shop All Wall Mounted Retractable Barriers
Montour Line
Retractable Belt Barrier, Wall Mount, Black Case Fixed 8.5 ft. Black Belt
Mfr # WM115-BK-BK-F-S-85
Zoro # G1094388
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Color Black
- Type Wall Mounted Retractable Belt Barrier
- For Use With Manufacturing, Warehousing, Traffic and Construction, Parks and Recreation, Municipalities, Airports, Casinos, Mining, Oil and Gas, Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs
- Color Black Case, Black Belt
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Montour Line
- MFR # WM115-BK-BK-F-S-85
- Zoro # G1094388
- UPC # 309272308273
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 8.5 ft. |
Details
Belt Color | Black |
Type | Wall Mounted Retractable Belt Barrier |
For Use With | Manufacturing, Warehousing, Traffic and Construction, Parks and Recreation, Municipalities, Airports, Casinos, Mining, Oil and Gas, Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs |
Color | Black Case, Black Belt |
Finish | Black |
Includes | (1) Wall Receiver With Mounting Hardware (1) WM115 Retractable Belt Barrier Wall Mount Black Case Fixed 8.5 ft Black Belt |
Item | Wall Mounted Retractable Belt Barrier |
Indoor / Outdoor | Indoor / Outdoor |
Application | Crowd Control |
Material | Steel Black |
Weight | 2 lb. |
Description
The WM115 wall mounted belt barrier includes mounting hardware and a belt end wall receiver. Any place a crowd control stanchion or safety barrier is needed, this black wall mounted belt barrier can save space while blocking aisles or hallways more affordably and effectively than other standard stanchion or barrier alternatives. While a traditional belt barrier stanchion also offers a convenient retractable belt, wall mounted retractable belt barrier stanchions like this one offer the same crowd control and safety solutions with even greater efficiency, keeping your floor spaces clear. This helps to prevent trip and fall hazards in your workplace by keeping hallways and walkways clear. Extending the retractable belt barrier from its wall mounted case is just as easy as well, allowing you to create flexible, impermanent barriers to block off or open access as needed. Choose this wall mounted belt barrier when space is limited. The durable black wall mount with 8.5 ft. retractable belt includes a number of thoughtful features to accommodate industrial and commercial environments alike. For instance the retractable belt barrier is designed with herringbone webbing to endure many years of belt retraction and extension. In addition to this, our wall mounted belt barrier also includes a black casing to protect the retractable belt in tough environments and further increase this wall mount’s longevity and accommodate even tough industrial environments. Customers use this effective wall barrier and black retractable belt in retail stores, schools, office buildings, government buildings, public facilities, warehouses, airports, garages, small businesses, and more to efficiently and effectively block off hazard areas, employee-only zones, restricted access hallways, and other no-entry areas. They also use this wall mounted belt barrier to guide the flow of' traffic in their business or public space. For all of these crowd control and safety needs, our wall mounted belt barrier is an effective and high value crowd control or safety barrier solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEIKO INSTRUMENTS Thermal Printer, SLP Series, Single Color Capability (SLP650)
- PORTWEST PU Palm Glove, L (A120)
- NMC Danger Pinch Points Sign (D149P)
- NMC Caution Wear Eye Protection Sign (C646RB)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 10 ft. Caution Belt (WMX140-YW-CAUYB-M-M-100)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 30 ft. Caution Belt (WMX160-YW-CAUYB-M-M-300)
- MONTOUR LINE Stanchion Belt Barrier Red Post Low Base 13ft. Yel/Ref. HL Belt (MSX630-RD-YRH-130)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 15 ft. Caution Belt (WMX140-YW-CAUYB-M-M-150)
- MONTOUR LINE Stanchion Belt Barrier Black Post 13ft. Bk/W H Belt (M630-BK-BWH-130)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 15 ft. Caution Belt (WMX140-YW-CAUYB-F-S-150)
- MONTOUR LINE Retractable Dbl Belt Rolling Stanchion, 2.5in YW Post 9' Bk/W H Belt (MS630D-YW-BWH-90)
- Montour Line Wall Mounted Retractable Barriers