Montour Line

Clear Plastic Protective Face Shield - Full Coverage PPE


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Clear
  • Material PET material
  • For Use With Large Construction Sites, Traffic Management, Stadiums, Public events, Marathons, Parades, State Fairs, Government, Museums, Municipalities, Casinos
  • Outside Diameter 1 in.
  • Depth 1 in.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Diameter 1 in.
Depth 1 in.
Width 13 in.
Length 9 in.
Size 13 x 9 inches
Height 0.25 in.

Details

Item Clear Plastic Protective Face Shield
Color Clear
Material PET material
For Use With Large Construction Sites, Traffic Management, Stadiums, Public events, Marathons, Parades, State Fairs, Government, Museums, Municipalities, Casinos
Application Crowd Control
Includes (1) Face Shield With Headband
Weight 1 lb.
Finish Thick Anti-fog Pet Material

Description

This reusable and durable, easy to clean face shield is comfortable to wear all-day long. It is lightweight and has a transparent clear view. Made of 0.25MM thick anti-fog PET material for best visibility, the 13 x 9 inches size provides full coverage for the face and protection from droplets. Headband has an elastic strap that can be adjusted based on your head size and a soft sponge for comfortable wearing. Note: Please remove the protective films on both sides before using.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.