Shop All Tool Chests & Cabinets
Montezuma
Triangle Tool Box, White, Steel, 36 in W x 17 in D
Mfr # XL450-WB
Zoro # G910411504
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- Width 36 in
- Depth 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Montezuma
- MFR # XL450-WB
- Zoro # G910411504
- UPC # 67472279051
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 36 in |
Depth | 17 in |
Details
Item | Triangle Tool Box |
Color | White |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Bit Socket TORX T30 42mm 1/4 Sq. Drive (2430T-T30)
- VEGA Hex Tamper L-Key (Short), 7/32 (HT1464S)
- KLEIN TOOLS Multi-Bit Ratcheting Screwdriver, 6-in-1, Stubby, Ph, Sl, Nut Bits (32593)
- GENERAL TOOLS Dial Caliper, SS, 6 In, 0.001 Grad (107)
- MONTEZUMA Tool Chest, 4 Drawer, 36 in W x 24 in D (BKM362404CH)
- MONTEZUMA Crossover Triangle Tool Box, Black, Steel, 36 in W x 17-1/2 in D x 21-1/2 in H (XL450B)
- MONTEZUMA Triangle Top Chest, Black, Steel, 23-1/2 in W x 13-3/4 in D x 14-1/2 in H (SM200B)
- MONTEZUMA Tool Cabinet, 16 Drawer, Black/Blue, 72 in W x 30 in D (BKM723016TC)
- MONTEZUMA Tool Chest, 10 Drawer, 72 in W x 24 in D (BKM722410CH)
- MONTEZUMA Triangle Tool Box, Black/Gray, Steel, 36 in W x 17 in D (XL450-BLG)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 54 in W x 20 in D (FMP5411RC-BK)
- Montezuma Tool Chests & Cabinets