Shop All Tool Chests & Cabinets
Montezuma
Tool Chest, 4 Drawer, 36 in W x 24 in D
Mfr # BKM362404CH
Zoro # G500413512
product price: $629.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$629.99
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Width 36 in
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Montezuma
- MFR # BKM362404CH
- Zoro # G500413512
- UPC # 67472221241
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 36 in |
Depth | 24 in |
Details
Item | Tool Chest |
Number of Drawers | 4 |
Description
36"x 24" 4-Drawer Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Machinist Scriber, 2 Straight/90 Deg (4KY27)
- GREENFIELD THREADING 7/16-14 UNC H3 BRT 3 FLT SPR PT TAP BOT (173032)
- DRILL AMERICA 1/16" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO1/16)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T5284C)
- MONTEZUMA Tool Chest, 10 Drawer, 72 in W x 24 in D (BKM722410CH)
- MONTEZUMA Triangle Top Chest, Black, Steel, 23-1/2 in W x 13-3/4 in D x 14-1/2 in H (SM200B)
- MONTEZUMA Triangle Shop Box, Black, Steel, 36-1/2 in W x 17-1/2 in D x 27-1/4 in H (SB360DB)
- MONTEZUMA Tool Cabinet, 16 Drawer, Black/Blue, 72 in W x 30 in D (BKM723016TC)
- MONTEZUMA Tool Chest, 6 Drawer, 56 in W x 24 in D (BKM562406CH)
- MONTEZUMA Tool Chest, 6 Drawer, Black/Blue, 46 in W x 24 in D (BKM462406CH)
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6DB)
- Montezuma Tool Chests & Cabinets