Shop All Service Carts
Montezuma
Tool Cart, Mobile, Revolving, Steel, 3-Tier
Mfr # MRTC2623B
Zoro # G2392499
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features "-Provides greater visibility and access to frequently used tools
- Overall Length 48-1/4 in
- Overall Width 27-5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Montezuma
- MFR # MRTC2623B
- Zoro # G2392499
- UPC # 67472234463
- Country of Origin China
- Category Service Carts
Dimensions
Overall Length | 48-1/4 in |
Overall Width | 27-5/8 in |
Depth | 27-5/8 in |
Details
Color | Black |
Item | Steel Mobile Revolving Tool Cart, 3-Tier |
Features | "-Provides greater visibility and access to frequently used tools |
Material | Steel |
Weight | 83.8 lb |
Description
3-Tier Steel Mobile Revolving Tool Cart
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Single Stanchion, 39 In. H, Steel (15225)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 29/32 in Hook Opening (29XP47)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 22BF (11F10EG45B22)
- CAMPBELL CHAIN & FITTINGS Replacement Pin And Retainer, System 10, For Use With 12 In QuickAlloy Coupling Link, 5785445 (5785445)
- SAFCO Refreshment Stand, Engineered Wood, 9 Shelves, 29.5 in. x 22.75 in. x 33.25 in, Black/White (8963BL)
- LITTLE GIANT Welded Service Cart, 1200lb Cap, 2 Lipped Shelves, 5" Poly with Brakes (LGL2436BRK)
- LITTLE GIANT Welded Service Cart, 1200 lb Cap, 2 Shelf, Flush Top, 5" Poly, Brakes (LG1824BRK)
- LUXOR Large Coffee Cart - Cabinet (HE40C-B)
- LUXOR Stainless Steel Cart with Three Shelves, 37"H (L100S3)
- GLOBAL INDUSTRIAL Two Shelf Unassembled Heavy Duty Service Cart, 1200 Lb. Capacity, 36L x 24W x 27H (752245)
- RUBBERMAID COMMERCIAL Tote Picking Cart, 57 x 18.5 x 55, 450 lb Capacity, Red (2144269)
- Montezuma Utility & Storage Carts