Shop All Insect Killers
Monterey Bay
Monterey 46065 32 oz Monterey Liqui-Cop Ready to Spray
Mfr # 46065
Zoro # G704113393
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monterey Bay
- MFR # 46065
- Zoro # G704113393
- UPC # 22179102576
- Country of Origin China
- Category Insect Killers
Description
Features
- Liquid copper fungicide spray for disease prevention on fruit trees, nut crops, citrus, vegetables and ornamentals
- Very economical replacement for bordeaux mixture with an expanded label
- Extremely weather proof and does not require oil or a sticker
- Replacement for lime sulfur
- Ready to spray bottle
- Capacity: 32 oz
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 24 ft x 36 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-24X36)
- MIDWEST RAKE Dual Purpose Rake, 24", 66" Blue Handle (12524)
- VENTLINE Ventline VA0445-36 Ventadome Garnish - 4-1/8", Polar White (VA0445-36)
- BRIGGS & STRATTON Exhaust Gasket (691613)
- MONTEREY BAY Monterey 046117 8 oz Monterey Bug Buster II Concentrate (46117)
- MONTEREY BAY Liqui-Cop Concentrate (46063)
- MONTEREY BAY 8 oz 70 Percent Neem Oil (46116)
- MONTEREY BAY Monterey 046081 32 oz Monterey Horticultural Oil Concentrate (46081)
- SPECTRACIDE Bug Stop Home Barrier 32 Oz. Ready To Use Trigger Spray Insect Killer (HG-96427)
- FLOWTRON Flowtron BK-15D Electronic Insect Killer 15-watts 1/2 acre (BK-15D)
- CB-80 CB-80 Insecticide (17oz) (11008370)
- Monterey Bay Insect Killers