Shop All Paint Brushes
Montauk
Premier 3 in. Firm Flat Sash Paint Brush
Mfr # 17223
Zoro # G905297816
product price: $16.99
/ea
Sold in multiples of 6 for $101.94
$101.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Montauk
- MFR # 17223
- Zoro # G905297816
- UPC # 44359172230
- Country of Origin United States
- Category Paint Brushes
Details
Brush Style | Flat Sash |
Description
Montauk professional paint brushes are They are handcrafted with a firm blend of 100% DuPont Tynex/Orel (Nylon/Polyester) filaments. Formulated for use with all interior or exterior latex and oil-based paints stains primers and polyurethanes. Constructed with a stainless-steel ferrule and a chiseled edge for ease of use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Microfiber (9MCR-38)
- RAINGUARD BRANDS 1 Gal. Tinted Waterproofer, Matte, Golden Honey (TPC-0113)
- ZORO SELECT 3" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRJ1)
- RUST-OLEUM 1 Qt Spring Oak Varathane Premium Fast Dry Wood Stain (262004)
- MONTAUK Premier 3 in. Firm Angle Sash Paint Brush (17213)
- MONTAUK Premier 1 in. Firm Thin Angle Sash Paint Brush (17199)
- MONTAUK Premier 2 in. Firm Flat Sash Paint Brush (17221)
- MONTAUK Premier 1-1/2 in. Firm Thin Angle Sash Paint Brush (17200)
- OSBORN 2" Varnish Paint Brush, Plastic Handle (0007007000)
- ZORO SELECT 3" Flat Sash Paint Brush, Foam Bristle, Unfinished Wood Handle (1XRK2)
- MAGNOLIA BRUSH MANUFACTURERS INC Magnolia Brush 455-235 Low Cost Single Thickness Paint or Chip Brush; Case of 24 - White (455-235)
- Montauk Paint Brushes