Montana Woodworks

Montana Woodworks MWGCKSCN Glacier Country Side Chair Dining or Desk Standard Wooden Seat


product price: $417.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This wonderful dining/side chair is as comfortable as it is unique. Handcrafted using small diameter lodge pole logs harvested in Montana and completed with a solid wood laminated seat, this log dining chair is designed to last for generations. This chair incorporates the tried and true mortise and tenon joinery system that has served as a symbol of durability for millennia. Seat height is 18". Finished in the "Glacier Country" collection style for a truly unique, one-of-a-kind look reminiscent of the Grand Lodges of the Rockies, circa 1900. First we remove the outer bark while leaving the inner, cambium layer intact for texture and contrast. Then the finish is completed in an eight step, professional spraying process that applies stain and lacquer for a beautiful, long lasting finish. This model features the ergonomically designed standard wooden seat. Comes fully assembled. 20-year limited warranty included at no additional charge.
  • Dimensions: 19W18D38H
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.