Montana Woodworks MWGCBSWNR24SADDLZBEAR Glacier Country Counter Height Barstool with Back - Saddle Upholstery with Laser Engraved Bear Design
Mfr # MWGCBSWNR24SADDLZBEAR
Zoro # G903851423
Product Information
- Brand Montana Woodworks
- MFR # MWGCBSWNR24SADDLZBEAR
- Zoro # G903851423
- UPC # 661890451961
- Country of Origin China
- Category Counter Height Stools
Description
This counter height barstool with back features a laser engraved bear motif and an upholstered seat in the saddle pattern. Hand crafted in Montana using solid American wood. Finished in the "Glacier Country" collection style for a truly unique, one-of-a-kind look reminiscent of the Grand Lodges of the Rockies, circa 1900. First we remove the outer bark while leaving the inner, cambium layer intact for texture and contrast. Then the finish is completed in an eight step, professional spraying process that applies stain and lacquer for a beautiful, long lasting finish.
Features- Hand crafted in Montana U.S.A. using genuine lodge pole pine!
- Fully assembled
- Collection: Glacier Country
- Capacity: 350 pounds
- Design: Bear
- Dimension: 24" H x 18.5" W x 17" D
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEX AIR MATRESS QN 60X80X18"" (64413ED)
- ZORO SELECT Mini Blinds, 60" Lx 36" W, White, Vinyl (493N65)
- BESTAR Cielo Queen Murphy Bed with Floating Shelves (85W), Rustic Brown & White (80887-000009)
- AMERIHOME Modern Sophisticated Bistro Set, 3 Piece Set (BSSET20)
- AMERIHOME Loft Orange 24" Metal Bar Stool, PK2 (BS24ORNG)
- FLASH FURNITURE 24" Black Backless Metal Stool (CH-31320-24-BK-WD-GG)
- BIG JOHN PRODUCTS Big John Products BJSTEP Extra High Capacity Step Stool (BJSTEP)
- LUMISOURCE Chloe Counter Stool in Gold Metal and Black Velvet, PK 2 (B26-CHLOE AUVBK2)
- MANHATTAN COMFORT Shubert Counter Stool in Light Grey - Set of 3 (3-CS016-LG)
- BAXTON STUDIO Theron MidCentury Black Faux Leather Espresso Brown Finished Wood Swivel Counter Stool Set 2PC (225-2PC-12969-ZORO)
- LUMISOURCE Oregon High Back Counter Stool in Vintage White and Espresso, PK 2 (CS-ORHB VW+E2)
- Montana Woodworks Counter Height Stools