Shop All Counter Height Stools
Montana Woodworks
Montana Woodworks MWBSWNRV24LZBEAR Counter Height Back Barstool with Laser Engraved Bear Design; Clear Lacquer Finish
Mfr # MWBSWNRV24LZBEAR
Zoro # G803851554
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Montana Woodworks
- MFR # MWBSWNRV24LZBEAR
- Zoro # G803851554
- UPC # 661890451237
- Country of Origin China
- Category Counter Height Stools
Description
This counter height barstool with back features a laser engraved bear motif and an ergonomic wooden seat and is hand crafted in Montana using solid American wood. Legs, back and cross supports are skip peeled by hand using old-fashioned draw knives to create a unique, one of a kind appearance. Comes professionally finished with premium grade, semi-gloss clear lacquer.
Features- Hand crafted in Montana U.S.A. using genuine lodge pole pine!
- Fully assembled
- Collection: Montana
- Capacity: 350 pounds
- Finish: Clear Lacquer
- Design: Bear
- Dimension: 24" H x 18.5" W x 17" D
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SPACES Rod Clamp, 3/4" x 3/4" Assy (100002)
- STOREX 14-3/4 in W 2 Drawer File Cabinets, Black (61312B01C)
- FLASH FURNITURE Side Reception Chair, 21-3/4"L28-3/4"H, LeatherSeat, FusionSeries (CH-162731-BN-GG)
- FLASH FURNITURE Advantage Dark Driftwood X-Back Chair (X-BACK-BURDRIFT)
- FLASH FURNITURE Metal Counter Stool, 24", White, Weight Capacity: 500 lb. (CH-31320-24GB-WH-WD-GG)
- BORAAM Boraam 46829 29 in. Augusta Swivel Stool; Cappuccino & Dark Brown (46829)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Vinyl Gray (6424)
- MANHATTAN COMFORT Ambassador Counter Stool in Cream and Black (Set of 2) (2-CS010-CR)
- FLASH FURNITURE 26" Gray LeatherSoft Counter Stool with Wood Legs (AY-1928-26-GY-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 19715BLU-24 19715- 24 in. Floridian Swivel Counter Stool; Blue - Chrome (19715BLU-24)
- LUMISOURCE Fuji Counter Stool in Gold with White Faux Leather, PK 2 (B26-FUJI AU+W2)
- Montana Woodworks Counter Height Stools