Shop All Spray Paint
Montana Hardcore
Surgical Green, Gloss, 11 oz
Mfr # EX014H0021
Zoro # G905300974
product price: $6.15
/ea
Sold in multiples of 6 for $36.90
$36.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Net Weight 11 oz
- Color Family Greens
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Montana Hardcore
- MFR # EX014H0021
- Zoro # G905300974
- UPC # 8427744140144
- Country of Origin Spain
- Category Spray Paint
Details
Color | Surgical Green |
Net Weight | 11 oz |
Color Family | Greens |
Sheen | Gloss |
Description
MTN Hardcore Spray Paint is a medium pressure gloss finish quick covers all spray paint. The brandÆs flagship can is much more than a multipurpose spray paint. The opacity and brightness of the colors that make up the color chart offer a versatility that is unseen in other brands. Hardcore is known as one of the best all-around spray paints on the market. Spray paint for any situation and surface or size. Available in 109 vibrant high coverage colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WM BARR QT Paint Stripping Gel (QCSG801)
- DEFT Smooth Clear Oil-Based Lacquer Sanding Sealer 12 oz (DFT015S/54)
- GRACO Airless Paint Sprayer, Cart, 7/8 HP (17G180)
- RUST-OLEUM Epoxy Activator and Finish Kit, Marlin Blue, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal (9122402-1402)
- MONTANA HARDCORE White, Gloss, 11 oz (EX014H9010)
- MONTANA HARDCORE Light Blue, Gloss, 11 oz (EX014H0008)
- MONTANA HARDCORE Cherry, Gloss, 11 oz (EX014H4007)
- MONTANA HARDCORE Paris Green, Gloss, 11 oz (EX014H0219)
- MONTANA HARDCORE MTN Hardcore Gloss Bordeaux Red Spray Paint 11 oz (EX014H3004)
- MONTANA HARDCORE MTN Hardcore Gloss Neptune Blue Spray Paint 11 oz (EX014H0218)
- KRYLON Paint Spry Gloss White 12Oz (K05545007)
- Montana Hardcore Spray Paint