Shop All Spray Paint
Montana Hardcore
Paris Green, Gloss, 11 oz
Mfr # EX014H0219
Zoro # G905301193
original price:
$6.99
11% off
new price: $6.19
/ea
Sold in multiples of 6 for $37.14
$37.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Greens
- Paint and Primer Finish Gloss
- Net Weight 11 oz
- Paint and Primer Surface Material Multi-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Montana Hardcore
- MFR # EX014H0219
- Zoro # G905301193
- UPC # 8427744140410
- Country of Origin Spain
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Greens |
Color | Paris Green |
Paint and Primer Finish | Gloss |
Net Weight | 11 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Greens |
Application Method | Spray |
Sheen | Gloss |
Description
MTN Hardcore Spray Paint is a medium pressure gloss finish quick covers all spray paint. The brand’s flagship can is much more than a multipurpose spray paint. The opacity and brightness of the colors that make up the color chart offer a versatility that is unseen in other brands. Hardcore is known as one of the best all-around spray paints on the market. Spray paint for any situation and surface or size. Available in 109 vibrant high coverage colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VHT Use To Destroy Rust And Turns To A Black Metal Protecting Coating To Prevent Future Rust Forming (RF129)
- GENERAL FINISHES 1/2 Pt Prairie Wheat Gel Stain Oil-Based Heavy Bodied Stain (PH)
- THE BRUSH MAN 10-Quart Multi-Mix Container With Handle, 12PK (PAIL-10 QTW/HDL)
- WOOSTER 6" Block Paint Brush, Black China Bristle, Polyfoam Handle Handle (0Z15190060)
- MONTANA HARDCORE White, Gloss, 11 oz (EX014H9010)
- MONTANA HARDCORE Light Blue, Gloss, 11 oz (EX014H0008)
- MONTANA HARDCORE MTN Hardcore Gloss Bordeaux Red Spray Paint 11 oz (EX014H3004)
- MONTANA HARDCORE Gray, Matte, 11 oz (EX014H0262)
- MONTANA HARDCORE Valley Green, Gloss, 11 oz (EX014H6018)
- MONTANA HARDCORE MTN Hardcore Gloss Neptune Blue Spray Paint 11 oz (EX014H0218)
- TOUCHNTONE Hunter Green, Gloss, 10 oz (55271830)
- Montana Hardcore Spray Paint