Shop All Spray Paint
Montana Hardcore
Light Blue, Gloss, 11 oz
Mfr # EX014H0008
Zoro # G805300999
product price: $6.65
/ea
Sold in multiples of 6 for $39.90
$39.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blues
- Paint and Primer Finish Gloss
- Net Weight 11 oz
- Paint and Primer Surface Material Multi-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Montana Hardcore
- MFR # EX014H0008
- Zoro # G805300999
- UPC # 8427744140090
- Country of Origin Spain
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blues |
Color | Light Blue |
Paint and Primer Finish | Gloss |
Net Weight | 11 oz |
Paint and Primer Surface Material | Multi-Surface |
Application Method | Spray |
Color Family | Blues |
Sheen | Gloss |
Description
MTN Hardcore Spray Paint is a medium pressure gloss finish quick covers all spray paint. The brandÆs flagship can is much more than a multipurpose spray paint. The opacity and brightness of the colors that make up the color chart offer a versatility that is unseen in other brands. Hardcore is known as one of the best all-around spray paints on the market. Spray paint for any situation and surface or size. Available in 109 vibrant high coverage colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 1 Qt Provincial Oil-Based Wiping Stain (11504)
- TANIS BRUSH #0 Marking Artist Paint Brush, Red Sable Bristle (00330)
- CABOT STAINS CABOT WD STN PAD 6 in. (140750610)
- ARROWORTHY ADJUST ROLLR FRM 12-18""W (RF 800-18)
- MONTANA HARDCORE Gray, Matte, 11 oz (EX014H0262)
- MONTANA HARDCORE Black, Gloss, 11 oz (EX014H9011)
- MONTANA HARDCORE Toasted Brown, Gloss, 11 oz (EX014H8002)
- MONTANA HARDCORE MTN Hardcore Gloss Bordeaux Red Spray Paint 11 oz (EX014H3004)
- MONTANA HARDCORE Valley Green, Gloss, 11 oz (EX014H6018)
- KRYLON 12OZ Clay GLS Paint (K05519007)
- GENERAL PAINT Electric Pink, Flat, 12 oz (366138)
- Montana Hardcore Spray Paint