Shop All Spray Paint
Montana Hardcore
Gray, Matte, 11 oz
Mfr # EX014H0262
Zoro # G005301109
Sold in multiples of 6 for $39.54
$39.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Grays
- Paint and Primer Finish Matte
- Net Weight 11 oz
- Paint and Primer Surface Material Multi-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Montana Hardcore
- MFR # EX014H0262
- Zoro # G005301109
- UPC # 8427744144487
- Country of Origin Spain
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Grays |
Color | Gray |
Paint and Primer Finish | Matte |
Net Weight | 11 oz |
Paint and Primer Surface Material | Multi-Surface |
Application Method | Spray |
Color Family | Grays |
Sheen | Matte |
Description
MTN Hardcore Spray Paint is a medium pressure gloss finish quick covers all spray paint. The brandÆs flagship can is much more than a multipurpose spray paint. The opacity and brightness of the colors that make up the color chart offer a versatility that is unseen in other brands. Hardcore is known as one of the best all-around spray paints on the market. Spray paint for any situation and surface or size. Available in 109 vibrant high coverage colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 4” Poly Core Roller Cover, 1/2” Nap, 48PK (RC4-1/2-HD)
- KRYLON 1 gal. Gray Primer Oil Primer (K00020102-16)
- THE BRUSH MAN 1" Paint Brush Multipack 50 PK (PB-1F)
- BESTT LIEBCO Rigid 18 in. W Paint Roller Frame Threaded End (509321800)
- MONTANA HARDCORE Light Blue, Gloss, 11 oz (EX014H0008)
- MONTANA HARDCORE Toasted Brown, Gloss, 11 oz (EX014H8002)
- MONTANA HARDCORE Black, Gloss, 11 oz (EX014H9011)
- MONTANA HARDCORE MTN Hardcore Gloss Bordeaux Red Spray Paint 11 oz (EX014H3004)
- MONTANA HARDCORE Valley Green, Gloss, 11 oz (EX014H6018)
- MONTANA HARDCORE White, Gloss, 11 oz (EX014H9010)
- RUST-OLEUM Black, Flat, 15 Oz (7578838)
- Montana Hardcore Spray Paint & Primer