Shop All Spray Paint
Montana Colors
Violet, Gloss, 11 oz
Mfr # 1863638
Zoro # G304108997
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Purples
- Net Weight 11 oz
- Coverage 32 sq ft
- Dry Time 15 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Montana Colors
- MFR # 1863638
- Zoro # G304108997
- UPC # 8427744140380
- Country of Origin Unknown
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Purples |
Color | Violet |
Paint and Primer Finish | Gloss |
Net Weight | 11 oz |
Coverage | 32 sq ft |
Dry Time | 15 min |
Base Type | Solvent |
Paint and Primer Surface Material | Multi-Surface |
Application Method | Spray |
Color Family | Purples |
Sheen | Gloss |
Description
Features
- This is high pressure gloss finish quick covering coversall spray paint
- The original graffiti artist spray paint
- 6 per Pack
- Color: Anonymous Violet
- Size: 11 oz
- Sheen: Gloss
- Coverage Area: 32 sq. ft.
- UV Resistant: Yes
- Country of Origin: Spain
- Recommended Surface: All Purpose
- Skid Resistant: Yes
- Primer Required: No
- Water Resistant: Yes
- Time Before Recoating: 15 minutes
- Clean Up: Solvent
- Inverted Spray Ability: No
- Indoor or Outdoor: Indoor & Outdoor
- Dry Time: 10 min 400ml/312gm
- Weight: 5.46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN 1" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008612800)
- CLR Calcium Rust and Lime Remover 28 oz Liquid (CL-12)
- WAGNER SPRAY TECH Repair Kit (0153152D)
- HOMAX Wall Textured Spray Patch, White, Tinted, Orange Peel, 25 oz (4592)
- MONTANA COLORS Light Blue, Gloss, 11 oz (1863554)
- MONTANA COLORS 11 oz 94 Matte Spray Paint, Sonar Green - 6 per Pack, 6PK (1863281)
- MONTANA COLORS 11 oz Hardcore Gloss Spray Paint, Sputnik Grey, 6PK (MO5478)
- MONTANA COLORS 11 oz Hardcore Gloss Spray Paint, Light Yellow, 6PK (MO5469)
- ZINSSER Vintage Copper, 13 oz 6 PK (RST3688CT)
- RUST-OLEUM Spray Paint, Satin Nickel, Metallic, 11 oz (249130)
- RUST-OLEUM Chiffon Cream, Matte, 12 oz (302596)
- Montana Colors Spray Paint