Montana Colors

Montana Colors 1863653 11 oz Hardcore Gloss Spray Paint; Paris Green - 6 per Pack


product price: $49.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • This is high pressure gloss finish quick covering coversall spray paint
  • The original graffiti artist spray paint
  • 6 per Pack
Specifications
  • Color: Paris Green
  • Size: 11 oz
  • Sheen: Gloss
  • Inverted Spray Ability: No
  • Country of Origin: Spain
  • Water Resistant: Yes
  • Dry Time: 10 min
  • Primer Required: No
  • UV Resistant: Yes
  • Time Before Recoating: 15 minutes
  • Clean Up: Solvent
  • Indoor or Outdoor: Indoor & Outdoor
  • Coverage Area: 32 sq. ft.
  • Skid Resistant: Yes
  • Recommended Surface: All Purpose 400ml/312gm
  • Weight: 5.46 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.