Shop All HVLP Paint Sprayers
Montana Colors
Montana Colors 1863612 11 oz Hardcore Gloss Spray Paint; Gold - 6 per Pack
Mfr # 1863612
Zoro # G604108994
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Montana Colors
- MFR # 1863612
- Zoro # G604108994
- UPC # 8427744140267
- Country of Origin Unknown
- Category HVLP Paint Sprayers
Description
Features
- This is high pressure gloss finish quick covering coversall spray paint
- The original graffiti artist spray paint
- 6 per Pack
- Color: Gold
- Size: 11 oz
- Sheen: Gloss
- Time Before Recoating: 15 minutes
- Country of Origin: Spain
- Coverage Area: 32 sq. ft
- Inverted Spray Ability: No
- Primer Required: No
- Clean Up: Solvent
- Skid Resistant: Yes
- UV Resistant: Yes
- Water Resistant: Yes
- Dry Time: 10 min
- Indoor or Outdoor: Indoor & Outdoor
- Recommended Surface: All Purpose 400ml/312gm
- Weight: 5.46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Gravity Feed Touch-Up Spray Gun (DWMT70778)
- PAINTLINE PaintLine PJSB Exhaust Vent Attachment (PJSB.VENT)
- PURDY Purdy 1015202 Clear Plastic Painter Pail Liner; Pack of 6 (1015202)
- GENERAL FINISHES 1 Pt Black Gel Stain Oil-Based Heavy Bodied Stain (BLP)
- MONTANA COLORS Montana Colors 1863646 11 oz Hardcore Gloss Spray Paint; Neptune Blue - 6 per Pack (1863646)
- MONTANA COLORS Montana Colors 1863588 11 oz Hardcore Gloss Spray Paint; Electric Blue - 6 per Pack (1863588)
- MONTANA COLORS Montana Colors 1863752 11 oz Hardcore Gloss Spray Paint; Orange - 6 per Pack (1863752)
- MONTANA COLORS Montana Colors 1863901 11 oz Hardcore Gloss Spray Paint; Black - 6 per Pack (1863901)
- DEVILBISS 1.3, 1.5 & 1.8 mm GPG2 Cupped Aluminum GPG Gravity HVLP Gun Kit (DE334661)
- TITAN HVLP Paint Sprayer, 3 Stage, 1 qt. (0524031)
- DEVILBISS DV1-B Basecost Digital Uncupped HVLP (1.2, 1.3 1.4) (704504)
- Montana Colors HVLP Paint Sprayers