Shop All Spray Paint
Montana Colors
Madrid Red, Gloss, 11 oz
Mfr # 1863661
Zoro # G204109186
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Reds
- Net Weight 11 oz
- Coverage 32 sq ft
- Dry Time 15 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Montana Colors
- MFR # 1863661
- Zoro # G204109186
- UPC # 8427744140632
- Country of Origin Unknown
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Reds |
Color | Madrid Red |
Paint and Primer Finish | Gloss |
Net Weight | 11 oz |
Coverage | 32 sq ft |
Dry Time | 15 min |
Base Type | Solvent |
Paint and Primer Surface Material | Multi-Surface |
Application Method | Spray |
Color Family | Reds |
Sheen | Gloss |
Description
Features
- This is high pressure gloss finish quick covering coversall spray paint
- The original graffiti artist spray paint
- 6 per Pack
- Color: Madrid Red
- Size: 11 oz
- Sheen: Gloss
- Recommended Surface: All Purpose
- Country of Origin: Spain
- Clean Up: Solvent
- Time Before Recoating: 15 minutes
- Water Resistant: Yes
- Dry Time: 10 min
- Indoor or Outdoor: Indoor & Outdoor
- Primer Required: No
- UV Resistant: Yes
- Coverage Area: 32 sq. ft.
- Inverted Spray Ability: No
- Skid Resistant: Yes 400ml/312gm
- Weight: 5.46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARD 3" Paint Roller Cover, 3/8" Nap, Microfiber (94045)
- GRACO RAC X SwitchTip, 531 (LTX531)
- GENERAL FINISHES 1 Qt Black Wood Stain Water-Based Penetrating Stain (WBQT)
- SLIPDOCTORS SlipDoctors - Tuff Grip Med Gray - Gallon (S-CT-TUFEXMDGRY1G)
- MONTANA COLORS 11 oz 94 Matte Spray Paint, Sonar Green - 6 per Pack, 6PK (1863281)
- MONTANA COLORS 11 oz Hardcore Gloss Spray Paint, Light Yellow, 6PK (MO5469)
- MONTANA COLORS 11 oz Hardcore Gloss Spray Paint, Sputnik Grey, 6PK (MO5478)
- MONTANA COLORS Violet, Gloss, 11 oz (1863638)
- MONTANA COLORS Light Blue, Gloss, 11 oz (1863554)
- RUST-OLEUM Stops Rust Spray Paint, Heritage Red Satin 12 Oz. Spray (7760830)
- RUST-OLEUM Rust-Oleum Painters Touch 2X Ultra Cover Gloss Pink Peony Paint+Primer Spray Paint 12 oz (329198)
- Montana Colors Spray Paint