Shop All Glass & Ceramic Drill Bits
Montana Brand
3/4 In. Diamond/Tile Drill Bit, 1/4 In. Hex Shank
Mfr # MB-65206
Zoro # G305673586
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/4 in.
- Overall Length 1-1/3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Montana Brand
- MFR # MB-65206
- Zoro # G305673586
- UPC # 51667652064
- Country of Origin United States
- Category Glass & Ceramic Drill Bits
Dimensions
Shank Dia. | 3/4 in. |
Overall Length | 1-1/3 in. |
Details
Item | Drill Bits |
Description
Drill holes for water supply lines, drains, wiring, towel bars and fixture installations. Works great on glass and decorative crafts also. You will get outstanding performance in ceramic, porcelain, granite, slate, marble, glass and most hard surface materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Flex Socket 10 mm, 6 pt, Metric (J4810AM)
- ZORO SELECT Tool Duffel Bag, Duffel Bag, Black, 600-denier Polyester (9VMP6)
- KRAFT TOOL Deluxe Canvas Tool Bag, 24 (WL024)
- KAPRO 985 APOLLO Heavy-Duty 36" Professional Box Level (985-41X-36)
- MONTANA BRAND 1-3/8 In. Diamond/Tile Drill Bit, 1/4 In. Hex Shank (MB-65208)
- MONTANA BRAND 3 Piece Diamond/Tile Drill Set, 3/16", 1/4", 1/2", Hex Shank (MB-65230)
- HYDRO HANDLE 7/8 Inch Electroplated Diamond Bit 8 mm Shank (HH78BIT)
- BOSCH Natural Stone Tile Bit, 1/8" (NS100)
- EAZYPOWER Tile/Glass Drill Bit, 5/16" (13305)
- ARTU Porcelain Tile Drill Bit, 1/4 In (01435)
- DIABLO 3/16 in. X 2 in. L Carbide Tipped Tile and Stone Drill Bit 1 pk (DMANS1020)
- Montana Brand Glass & Ceramic Drill Bits