Shop All Glass & Ceramic Drill Bits
Montana Brand
1-3/8 In. Diamond/Tile Drill Bit, 1/4 In. Hex Shank
Mfr # MB-65208
Zoro # G005673565
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1-3/8 in.
- Overall Length 1-3/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Montana Brand
- MFR # MB-65208
- Zoro # G005673565
- UPC # 51667652088
- Country of Origin United States
- Category Glass & Ceramic Drill Bits
Dimensions
Shank Dia. | 1-3/8 in. |
Overall Length | 1-3/8 in. |
Details
Item | Drill Bits |
Description
Drill holes for water supply lines, drains, wiring, towel bars and fixture installations. Works great on glass and decorative crafts also. You will get outstanding performance in ceramic, porcelain, granite, slate, marble, glass and most hard surface materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5 Piece R8 Shell End Mill Holder Set (3900-1710)
- MILWAUKEE TOOL 24 in. Fiberglass Bolt Cutters with PIVOTMOVE Rotating Handles (48-22-4224)
- YG-1 TOOL CO Carbide Dream Drill (5Xd) - Metric (DH424064)
- CMT ITK Fine Cut Off Saw Blade, 10" dia (252.060.10)
- MONTANA BRAND 3/4 In. Diamond/Tile Drill Bit, 1/4 In. Hex Shank (MB-65206)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/4 (C20720)
- DRILL AMERICA Sharpening Stone for Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA416)
- DREMEL Dremel 562 Tile Cutting Bit (118557)
- DRILL AMERICA 5/16" Carbide Tipped Glass & Tile Drill Bit (DWDGD5/16)
- DIABLO 5/16 in. X 2-1/4 in. L Carbide Tipped Tile and Stone Drill Bit 1 pk (DMANS1040)
- WINGITS Apache 200 Drill Bit 1-1/4", 1PK (RC-WA200GT54)
- Montana Brand Glass & Ceramic Drill Bits