Shop All Spray Paint
Montana 94
Kraft Brown, Matte, 11 oz
Mfr # EX0140137M
Zoro # G805300814
Sold in multiples of 6 for $42.90
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Browns
- Color Kraft Brown
- Paint and Primer Finish Matte
- Net Weight 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Montana 94
- MFR # EX0140137M
- Zoro # G805300814
- UPC # 8427744411176
- Country of Origin Spain
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Browns |
Color | Kraft Brown |
Paint and Primer Finish | Matte |
Net Weight | 11 oz |
Paint and Primer Surface Material | Multi-Surface |
Application Method | Spray |
Color Family | Browns |
Sheen | Matte |
Description
Due to its technical characteristics and development 94 is most certainly the best spray paint on the market. Ideal for all types of applications its low pressure valve allows for excellent spray control.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON PAINT REPLACEMENT INTAKE VALVE ASSEMBLY (HW411A)
- HYDE Mini Roller Cov, 6", 1/4" Nap, PK6 (47356)
- PREMIER 4" Varnish Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (267V-40)
- ENCORE PLASTICS Mix and Measure Cup, 1 Pint (1045568)
- MONTANA 94 MTN 94 Matte Luminous Green Spray Paint 11 oz (EX0146027M)
- MONTANA 94 MTN 94 Matte Light Yellow Spray Paint 11 oz (EX0141021M)
- MONTANA 94 MTN Hardcore Gloss Anonymous Violet Spray Paint 11 oz (EX014H0216)
- MONTANA 94 Tramontana Blue, Matte, 11 oz (EX0140268M)
- MONTANA 94 Montana Hardcore Metallic Silver Chrome Spray Paint 400 ml (EX014H0101U)
- MONTANA 94 MTN 94 Matte Coffee Brown Spray Paint 11 oz (EX0140100M)
- ZINSSER Vintage Copper, 13 oz 6 PK (RST3688CT)
- Montana 94 Spray Paint & Primer