Shop All Spray Paint
Montana 94
Bordeaux, Matte, 11 oz
Mfr # EX0143004M
Zoro # G605297970
product price: $7.15
/ea
Sold in multiples of 6 for $42.90
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Reds
- Color Bordeaux
- Paint and Primer Finish Matte
- Net Weight 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Montana 94
- MFR # EX0143004M
- Zoro # G605297970
- UPC # 8427744411893
- Country of Origin Spain
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Reds |
Color | Bordeaux |
Paint and Primer Finish | Matte |
Net Weight | 11 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Reds |
Application Method | Spray |
Sheen | Matte |
Description
Due to its technical characteristics and development 94 is most certainly the best spray paint on the market. Ideal for all types of applications its low pressure valve allows for excellent spray control.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Interior/Exterior Paint, Eggshell, Water Base, Flat Black, 1 gal (K11001201)
- RUST-OLEUM Standard Epoxy Coating Activator, Glossy, 5 gal, 130 to 220 sq. ft./gal. (9101300)
- KRYLON Primer, Solvent, 640 oz., Red, 5 to 10 min. (K00020200-20)
- WORK TOOLS 4" x 3/8" Nap Microfiber Microfiber Mini-Roller Cover with Frame (77600)
- MONTANA 94 Tramontana Blue, Matte, 11 oz (EX0140268M)
- MONTANA 94 Montana Hardcore Metallic Silver Chrome Spray Paint 400 ml (EX014H0101U)
- MONTANA 94 MTN 94 Matte Orchid Pink Spray Paint 11 oz (EX0140165M)
- MONTANA 94 MTN 94 Matte Luminous Green Spray Paint 11 oz (EX0146027M)
- MONTANA 94 MTN 94 Matte Light Yellow Spray Paint 11 oz (EX0141021M)
- MONTANA 94 MTN 94 Matte Sonar Green Spray Paint 11 oz (EX0140265M)
- ZINSSER White, Matte, 26 oz (352066)
- Montana 94 Spray Paint