Shop All Spray Paint
Montana 94
Bone, Matte, 11 oz
Mfr # EX0141013M
Zoro # G305297645
product price: $7.15
/ea
Sold in multiples of 6 for $42.90
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Whites
- Color Bone
- Paint and Primer Finish Matte
- Net Weight 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Montana 94
- MFR # EX0141013M
- Zoro # G305297645
- UPC # 8427744411282
- Country of Origin Spain
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Whites |
Color | Bone |
Paint and Primer Finish | Matte |
Net Weight | 11 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Whites |
Application Method | Spray |
Sheen | Matte |
Description
Due to its technical characteristics and development 94 is most certainly the best spray paint on the market. Ideal for all types of applications its low pressure valve allows for excellent spray control.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE White 2 gal Paint Pail (02GXBMA1200)
- RUST-OLEUM Interior/Exterior Paint, Flat, Oil Base, Black, 1 gal (245387)
- FLOOD CWF - UV5 Pro Series Wood Finish Exterior Stain, Cedar, 1 Gal. (FLD566-01)
- BASCO Paint Can and Lid, Lined, 1/2 pt. (MPC8L-P)
- MONTANA 94 MTN 94 Matte White Spray Paint 11 oz (EX0149010M)
- MONTANA 94 MTN 94 Matte Coffee Brown Spray Paint 11 oz (EX0140100M)
- MONTANA 94 MTN 94 Matte Sonar Green Spray Paint 11 oz (EX0140265M)
- MONTANA 94 Montana Hardcore Metallic Silver Chrome Spray Paint 400 ml (EX014H0101U)
- MONTANA 94 MTN Hardcore Gloss Sputnik Grey Spray Paint 11 oz (EX014H0263)
- MONTANA 94 Orange, Matte, 11 oz (EX0140103M)
- KRYLON Short Cuts Red Pepper High Gloss 1 Fl. Oz. Hobby Paint (SCB-005)
- Montana 94 Spray Paint & Primer