Shop All Outdoor Lawn Games
Monster Toy
Monster Toy 1478727 Sportime 4 in. Yarn Ball - Set of 6; Assorted Color
Mfr # 1478727
Zoro # G104162809
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monster Toy
- MFR # 1478727
- Zoro # G104162809
- UPC # 885634290221
- Country of Origin China
- Category Outdoor Lawn Games
Description
Sportime 4 inch Yarn Balls are soft, resilient, and fabricated by hand from synthetic yarn. They are a favorite providing easy throw/easy catch characteristics. Colors, as well as actual finished sizes, will vary slightly. Set of 6 includes one each of Red, Yellow, Blue, Green, Violet and Orange.
Features- Set of 6
- Sportime 4 in. Yarn Ball
- Grade Level: Elementary-Middle School
- Safety: No Choke Hazard
- Color: Assorted Colors
- Size: 4 in.
- Dimension: 4.1" H x 8.031" W x 12" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH GRUBBER Brush Grubber Xtreme (BG-11)
- GLOBAL INDUSTRIAL 111L Grid Bike Rack, Double Sided, 18-Bike Capacity, Powder Coated Galvanized Steel (652773)
- CHAMPION SPORTS Extreme Soccer Goal Set, 72"x40", w/Pop-Up Goal, PR (SG7240)
- ORTHO Weedclear Lawn 24Oz (0447705)
- SERENELIFE Spider Web Chair Swing (SLSWNG125)
- MKF COLLECTION BY MIA K. FARROW Tarpis Green Chestnut Theme Cornhole Set with Bags - 8 x 24 x 48 in. (109-TarpisGreen)
- TOY TIME Miller Lite Can Cornhole Bean Bag Toss Game by Toy Time (134215CGO)
- CHAMPION SPORTS Multi-Colored Sports Parachute, 6ft (NP6)
- CARMELLI Carmelli NG1232 Shuffleboard Bowling Pin Set (bg1232)
- SPORTIME Sportime 026664 Indestructible Bean Bag Frogs; Set Of 6 (26664)
- PACIFIC PLAY TENTS Super Duper 4-Kid Dome Tent (40205)
- Monster Toy Outdoor Lawn Games