Shop All Outdoor Lawn Games
Monster Toy
Monster Toy 1478726 Sportime 3 in. Yarn Ball Set - Set of 6; Assorted Color
Mfr # 1478726
Zoro # G404162776
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monster Toy
- MFR # 1478726
- Zoro # G404162776
- UPC # 885634290214
- Country of Origin China
- Category Outdoor Lawn Games
Description
Sportime Yarn Ball with easy throw and easy catch characteristics is soft, resilient and fabricated by hand from synthetic yarn for added strength. Set of 6 includes Red, Yellow, Blue, Green, Violet and Orange balls. 3 in.
Features- Set of 6
- Sportime 3 in. Yarn Ball Set
- Grade Level: Elementary-Middle School
- Safety: No Choke Hazard
- Color: Assorted Colors
- Size: 3 in.
- Dimension: 2.99" H x 5.984" W x 9.055" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump, 2.5/2600 3400RPM (20576)
- TARPS NOW Tarp Clips - 10 Pack (TA-TC10)
- MTD Harness Engine Til (725-04367)
- MTD Belt-Deck B X 161. (954-05015)
- CHAMPION SPORTS Pro High School Lacrosse GoalL 6x6ft (LNGHS)
- HEY PLAY Hey Play 80-DZ-BD Badminton Set Complete Outdoor Yard Game (80-DZ-BD)
- MOULTRIE MOULTRIE MFG-13062 Elite Tripod Deer Feeder, Metal/Plastic, Green (MFG-13449)
- CHAMPION SPORTS Bean Bags, 5in x 5in, PK12 (MBB5)
- MSA SAFETY Cap Assembly, Sport Carbon Fiber (10204777)
- BOSS BUCK Protein Lwr Unit Poly 6in w/ 3 Way Head (19P3)
- COLEMAN SCREENHOUSE GRY 13X15' (2000036710)
- Monster Toy Outdoor Lawn Games