No Product Image Available
Monster Motion Safety By Checkers

Magnetic Mount Base For Whips, 10 in W


product price: $58.16
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 7/8 in
  • Color Black
  • Features Magnetic Feet
  • Width 10 in
  • For Use With Light Duty Non-Lighted Whips Up to 7 ft.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 7/8 in
Width 10 in

Details

Color Black
Features Magnetic Feet
Item Magnetic Mount Base
For Use With Light Duty Non-Lighted Whips Up to 7 ft.

Description

Magnetic Mount Base, Black, Height 7/8 in, Width 10 in

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.