Shop All Ball End Mills
Monster
Carbide End Mill, 1/2In, 4FL, Single, 4In
Mfr # 226-001065
Zoro # G8355706
product price: $86.30
/ea
Free Shipping & Returns
$86.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monster
- MFR # 226-001065
- Zoro # G8355706
- UPC # 888226035798
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 2 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Overall Length | 4 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 2 1/8, PK50 (823908G)
- MILWAUKEE TOOL 22mm Metric Flex Head Ratcheting Combination Wrench (45-96-9622)
- PROTO Spud Handle Offset Open-End Wrench 9/16" (JC901B)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Plug Hand Tap (DWTP1-1/2-12)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Length of Cut: 5/8" (71408-C4)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8) (71408)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-075-250)
- MELIN TOOL CO Ball End Mill, Carb, 2 Flute, 3/8" dia., 4"L (HMG-1212-B)
- MELIN TOOL CO Carbide Micro End Mill Ball 1/16X1/2, Length of Cut: 0.500" (EMGN-.062-B)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single, 1-1/2 (221-001020)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Shank Dia.: 1/8" (BEF-060-750-3)
- Monster End Mills