Shop All Wall Mount Hooks
Monroe Pmp
Utility Hook, Steel, 6-1/2 In
Mfr # 4HDW2
Zoro # G0397537
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Steel
- Hook Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # 4HDW2
- Zoro # G0397537
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Height | 6 1/2 in |
Hook Base Width | 1 1/16 in |
Depth | 6 1/2 in |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw Mount |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Steel |
Hook Finish | Powder Coated |
Working Load Limit | 50 lb |
Projection | 6 1/2 in |
Color | White |
Hook Eye Inside H | 5 1/2 in |
Hardware | Not Included |
Item | Wall Hook |
Hook Type | Utility |
Material | Steel |
Finish | Powder Coated |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Powder Coated, Working Load Limit 50 lb, Hook Height 6 1/2 in, Hook Base Width 1 in, Projection 6 1/2 in, White, Hook Eye Inside H 5 1/2 in, Depth 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE MENDING BRACE BRS 4X5/8"" (N191-056)
- S & W MANUFACTURING Level Mount, Swivel Stud, 1/4-20, 1in Base (SSW-0A-316)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 32D IC)
- CORBIN RUSSWIN Grade 2 Single Cylinder Deadbolt, Corbin Russwin 6-Pin LFIC Prep, Less Core, Satin Chrome Finish (DL2213 626 CL6)
- MONROE PMP Utility Hook, Steel, 4-1/4 In (4HDW1)
- MONROE PMP Utility Hook, Steel, 10-45/64 In (4HDW3)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV5)
- MONROE PMP Utility Hook, Steel, 1-3/4 In (4HDW5)
- MONROE PMP Utility Hook, Steel, 2-3/16 In (4HDW7)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV3)
- GLADIATOR GLADIATOR GAWUXXSHRH S-Hook, 25 lb Weight Capacity, Wall Mounting, Steel (GAWUXXSHRH)
- Monroe Pmp Wall Mount Hooks