Shop All Wall Mount Hooks
Monroe Pmp
Utility Hook, Steel, 4-1/4 In
Mfr # 4HDW1
Zoro # G3041071
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Steel
- Hook Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # 4HDW1
- Zoro # G3041071
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Height | 6 1/2 in |
Hook Base Width | 1 in |
Depth | 4 1/4 in |
Height | 6-1/2" |
Width | 1-1/16" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw Mount |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Steel |
Hook Finish | Powder Coated |
Working Load Limit | 50 lb |
Projection | 4 1/4 in |
Color | White |
Hook Eye Inside H | 3 1/8 in |
Hook Eye Inside W | 3 1/8 in |
Hardware | Not Included |
Item | Wall Hook |
Finish | Powder Coated |
Hook Type | Utility |
Material | Steel |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Powder Coated, Working Load Limit 50 lb, Hook Height 6 1/2 in, Hook Base Width 1 in, Projection 4 1/4 in, White, Hook Eye Inside H 3 1/8 in, Hook Eye Inside W 3 1/8 in, Depth 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Privacy Lever Balboa Sn (93001-882)
- AMEROCK Nickel Concealed Cabinet Hinge (BP2811C1314-5PACK)
- GLIDE RITE Level Mount, Fixed Stud, M10, 2-1/32in Base (MG04-EL)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center, 10PK (HH075328-SS-10B)
- MONROE PMP Utility Hook, Steel, 6-1/2 In (4HDW2)
- MONROE PMP Utility Hook, Steel, 10-45/64 In (4HDW3)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV8)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV6)
- MONROE PMP Utility Hook, Steel, 1-3/4 In (4HDW5)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV3)
- AURIC 275222 V2668 12 Ext S Hook Blk N275-222 (AU432047)
- Monroe Pmp Wall Mount Hooks