Shop All Wall Mount Hooks
Monroe Pmp
Utility Hook, Steel, 10-45/64 In
Mfr # 4HDW3
Zoro # G2013146
original price:
$8.18
5% off
new price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Steel
- Hook Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # 4HDW3
- Zoro # G2013146
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Height | 7 5/8 in |
Hook Base Width | 1 in |
Depth | 10 5/8 in |
Width | 1-1/16" |
Height | 7-7/8" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw Mount |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Steel |
Hook Finish | Powder Coated |
Working Load Limit | 50 lb |
Projection | 10 5/8 in |
Color | White |
Hook Eye Inside H | 9 3/8 in |
Hardware | Not Included |
Finish | Powder Coated |
Hook Type | Utility |
Item | Wall Hook |
Material | Steel |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Powder Coated, Working Load Limit 50 lb, Hook Height 7 5/8 in, Hook Base Width 1 in, Projection 10 5/8 in, White, Hook Eye Inside H 9 3/8 in, Depth 10 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Roller Tandem (9-367)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Aluminum (7411-628)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 5/8 in (C8054-C390A-14A)
- PAWLING Wall Protection Guard, 144inL, Champagne (WG-8CP-12-313)
- MONROE PMP Utility Hook, Steel, 4-1/4 In (4HDW1)
- MONROE PMP Utility Hook, Steel, 6-1/2 In (4HDW2)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV4)
- MONROE PMP Utility Hook, Steel, 1-3/4 In (4HDW5)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV7)
- MONROE PMP Utility Hook, Steel, 1-3/8 In (4HDW4)
- DELTANA Double Hook Satin Nickel (WDH15U15)
- Monroe Pmp Wall Mount Hooks