Shop All Wall Mount Hooks
Monroe Pmp
Utility Hook, Steel, 1-3/8 In
Mfr # 4HDW4
Zoro # G0964171
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Steel
- Hook Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # 4HDW4
- Zoro # G0964171
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Height | 2 5/8 in |
Hook Base Width | 15/32 in |
Depth | 1 3/8 in |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw Mount |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Steel |
Hook Finish | Zinc |
Projection | 1 3/8 in |
Hook Eye Inside H | 3/4 in |
Hook Eye Inside W | 3/4 in |
Hardware | Included |
Includes | #8 Screw |
Material | Steel |
Item | Wall Hook |
Finish | zinc plated |
Hook Type | Utility |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Hook Height 2 5/8 in, Hook Base Width 3/8 in, Projection 1 3/8 in, Hook Eye Inside H 3/4 in, Hook Eye Inside W 3/4 in, Depth 1 3/8 in, Includes #8 Screw, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY GROUP 5Step 7 Rise 48 Stair (10057)
- MASTER LOCK Knob Lockset, Mechanical, Privacy, Grd. 3 (TUO0303/T6P)
- LCN Manual LCN 1460 Surface Mounted Closer Interior and Exterior (1461RWPADKBRZFPC)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 FLA 625)
- MONROE PMP Utility Hook, Steel, 4-1/4 In (4HDW1)
- MONROE PMP Utility Hook, Steel, 10-45/64 In (4HDW3)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV4)
- MONROE PMP Utility Hook, Steel, 2-3/16 In (4HDW7)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV9)
- MONROE PMP Utility Hook, Steel, 6-1/2 In (4HDW2)
- NATIONAL MFG/SPECTRUM BRANDS HHI Suction Cup Hook (N259-937)
- Monroe Pmp Wall Mount Hooks