Shop All Wall Mount Hooks
Monroe Pmp
Utility Hex Nut Bolt Hook, Steel, PK10
Mfr # 4HDV9
Zoro # G2940043
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Steel
- Hook Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monroe Pmp
- MFR # 4HDV9
- Zoro # G2940043
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Height | 3 3/4 in |
Hook Base Width | 1 1/2 in |
Thread Size | 3/8-16 |
Thread Length | 3 3/4 in |
Overall Length | 1-3/8" |
Width | 1-1/2" |
Length | 1-3/8" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Steel |
Hook Finish | Zinc Plated |
Projection | 1 3/8 in |
Weight | 1.5 in |
Door Thickness | 3 3/4 in |
Hardware | Included |
Mounting | Screw-In |
Item | Hex Nut Bolt Hook |
Hook Type | Utility |
Finish | Zinc Plated |
Material | Steel |
Type | One Hex Nut |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc Plated, Hook Height 3 3/4 in, Hook Base Width 1 1/2 in, Projection 1 3/8 in, Thread Size 3/8-16, Thread Length 3 3/4 in, Door Thickness 3 3/4 in, Hardware Included, Mounting Screw-In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KA Titanium)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA4S)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (MS1850S-310-628)
- TRIMLITE Exterior Single Door, Left Hand, 1.75 Thick, Fiberglass (3068LHISPSF1PSHK491610BM)
- MONROE PMP Utility Hook, Steel, 10-45/64 In (4HDW3)
- MONROE PMP Utility Hook, Steel, 6-1/2 In (4HDW2)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV5)
- MONROE PMP Utility Hook, Steel, 1-3/4 In (4HDW5)
- MONROE PMP Utility Hook, Steel, 1-3/8 In (4HDW4)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV6)
- ZORO SELECT Foam Padded Steel Hook, Load Rated (4ERW3)
- Monroe Pmp Wall Mount Hooks