Shop All Wall Mount Hooks
Monroe Pmp
Utility Hex Nut Bolt Hook, Steel, PK10
Mfr # 4HDV8
Zoro # G1645752
product price: $15.85
/pk 10, $1.59/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Steel
- Hook Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # 4HDV8
- Zoro # G1645752
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Height | 2 1/4 in |
Hook Base Width | 1 3/8 in |
Thread Size | 3/8-16 |
Thread Length | 2 1/4 in |
Overall Length | 1 1/2 in |
Length | 1-1/2" |
Width | 1-13/32" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Steel |
Hook Finish | Zinc |
Projection | 1 1/2 in |
Door Thickness | 2 1/4 in |
Hardware | Included |
Mounting | Screw-In |
Item | Hex Nut Bolt Hook |
Material | Steel |
Finish | Zinc Plated |
Hook Type | Utility |
Type | One Hex Nut |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Hook Height 2 1/4 in, Hook Base Width 1 3/8 in, Projection 1 1/2 in, Thread Size 3/8-16, Thread Length 2 1/4 in, Door Thickness 2 1/4 in, Hardware Included, Mounting Screw-In, Overall Length 1 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING End Cap, Windsor Blue, 7-3/4 x 1In (ETC-8C-0-265)
- BRASS ACCENTS Rope Door Knocker 6-1/2" Satin Nickel (A06-K0400-619)
- SIMPLEX Inside Lever Kit, Simplex, Assembly, LH (20178626D01)
- DELTANA Round Flush Pull Satin Nickel 2-3/8" (FP238U15)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV3)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV7)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV6)
- MONROE PMP Utility Hook, Steel, 4-1/4 In (4HDW1)
- MONROE PMP Utility Hook, Steel, 1-3/4 In (4HDW5)
- MONROE PMP Utility Hook, Steel, 2-3/16 In (4HDW7)
- HAGER Satin Chrome Hook 901P26D (006028)
- Monroe Pmp Wall Mount Hooks