Shop All Wall Mount Hooks
Monroe Pmp
Utility Hex Nut Bolt Hook, Steel, PK10
Mfr # 4HDV6
Zoro # G2778045
product price: $8.45
/pk 10, $0.85/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Steel
- Hook Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # 4HDV6
- Zoro # G2778045
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Height | 1 5/8 in |
Hook Base Width | 1 in |
Thread Size | 1/4-20 |
Thread Length | 1 in |
Overall Length | 1 5/8 in |
Width | 1" |
Length | 1" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Steel |
Hook Finish | Zinc |
Projection | 1 in |
Door Thickness | 1 1/2 in |
Hardware | Included |
Mounting | Screw-In |
Material | Steel |
Finish | Zinc Plated |
Hook Type | Utility |
Item | Hex Nut Bolt Hook |
Type | One Hex Nut |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Hook Height 1 5/8 in, Hook Base Width 1 in, Projection 1 in, Thread Size 1/4-20, Thread Length 1 in, Door Thickness 1 1/2 in, Hardware Included, Mounting Screw-In, Overall Length 1 5/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 157, 4-1/2, 4.693, PK10 (U38801.009.0450)
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 100PK (50984)
- COMPONENT HARDWARE Nickel Plated Plunger Lock, 1-1/16" (P20-0490)
- RICHELIEU HARDWARE 15-1/8 in. (384 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP520384195)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV8)
- MONROE PMP Utility Hook, Steel, 6-1/2 In (4HDW2)
- MONROE PMP Utility Hook, Steel, 2-3/16 In (4HDW7)
- MONROE PMP Utility Hook, Steel, 1-3/4 In (4HDW5)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV4)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV7)
- ELEMENTS BY HARDWARE RESOURCES 4" Polished Chrome Large Triple Prong Wall Mounted Hook (YT40-400PC)
- Monroe Pmp Wall Mount Hooks