Shop All Wall Mount Hooks
Monroe Pmp
Utility Hex Nut Bolt Hook, Steel, PK10
Mfr # 4HDV5
Zoro # G3363437
original price:
$6.49
10% off
new price: $5.79
/pk 10, $0.58/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Steel
- Hook Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # 4HDV5
- Zoro # G3363437
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Height | 1 1/4 in |
Hook Base Width | 3/4 in |
Thread Size | #12-24 |
Thread Length | 15/16 in |
Overall Length | 1 1/4 in |
Length | 15/16" |
Width | 13/16" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Steel |
Hook Finish | Zinc |
Projection | 7/8 in |
Door Thickness | 1 1/4 in |
Hardware | Included |
Mounting | Screw-In |
Hook Type | Utility |
Finish | Zinc Plated |
Material | Steel |
Item | Hex Nut Bolt Hook |
Type | One Hex Nut |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Hook Height 1 1/4 in, Hook Base Width 3/4 in, Projection 7/8 in, Thread Size #12-24, Thread Length 15/16 in, Door Thickness 1 1/4 in, Hardware Included, Mounting Screw-In, Overall Length 1 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Cylindrical Lock, 28-11U15 LL 26D (28-11U15 LL 26D)
- EKENA MILLWORK 5" x 94" PVC Lally Column Cover with Standard Cap & Base (Wraps round columns up to 4" in diameter) (LC0608STST)
- TRIMLITE 24" x 80" x 1-3/8" Knotty Alder 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (2068ska8401LH1D4916)
- KWIKSET Handleset Interior Screw Cap Cover, Bright Polished Brass (82215-3)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV4)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV3)
- MONROE PMP Utility Hook, Steel, 1-7/8 In (4HDW6)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV8)
- MONROE PMP Utility Hook, Steel, 1-3/4 In (4HDW5)
- MONROE PMP Utility Hook, Steel, 4-1/4 In (4HDW1)
- SUGATSUNE Utility Swing Hook, 304 SS, 63/64 In (4CRY4)
- Monroe Pmp Wall Mount Hooks