Shop All Wall Mount Hooks
Monroe Pmp
Utility Hex Nut Bolt Hook, Steel, PK10
Mfr # 4HDV4
Zoro # G1673226
product price: $5.59
/pk 10, $0.56/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Steel
- Hook Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # 4HDV4
- Zoro # G1673226
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Height | 1 1/8 in |
Hook Base Width | 3/4 in |
Thread Size | #10-24 |
Thread Length | 13/16 in |
Overall Length | 1 1/8 in |
Width | 3/4" |
Length | 13/16" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Steel |
Hook Finish | Zinc |
Projection | 3/4 in |
Door Thickness | 1 1/4 in |
Hardware | Included |
Mounting | Screw-In |
Material | Steel |
Finish | Zinc Plated |
Hook Type | Utility |
Item | Hex Nut Bolt Hook |
Type | One Hex Nut |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Hook Height 1 1/8 in, Hook Base Width 3/4 in, Projection 3/4 in, Thread Size #10-24, Thread Length 13/16 in, Door Thickness 1 1/4 in, Hardware Included, Mounting Screw-In, Overall Length 1 1/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Norwich, Vinyl Fossil Leaf In Greens And Blues Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Norwich)
- SPD Welded Blade End Gas Spring (GSWB244745)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (659-48)
- AMEROCK Monument 12 inch 305mm Center-to-Center Matte Black Appliance Pull (BP54045FB)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV7)
- MONROE PMP Utility Hook, Steel, 10-45/64 In (4HDW3)
- MONROE PMP Utility Hook, Steel, 1-3/8 In (4HDW4)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV8)
- MONROE PMP Utility Hook, Steel, 4-1/4 In (4HDW1)
- MONROE PMP Utility Hook, Steel, 6-1/2 In (4HDW2)
- ZORO SELECT Hanger, 5 Hole Adj, 4 1/4 W x4 1/2 L (1005)
- Monroe Pmp Wall Mount Hooks