Shop All Cabinet Handles & Pulls
Monroe Pmp
Recessed Pull Handle, Steel, Natural, Unth. Through Holes
Mfr # PH-0322
Zoro # G2692575
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Finish Dull
- Color Silver
- Projection 7/8 in
- Mounting Type Unthreaded Through Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monroe Pmp
- MFR # PH-0322
- Zoro # G2692575
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Overall Width | 3-1/2" |
Cutout Height | 3 3/4 in |
Cutout Width | 2 13/16 in |
Screw Size | #8 |
Details
Material | 304 Stainless steel |
Finish | Dull |
Color | Silver |
Projection | 7/8 in |
Mounting Type | Unthreaded Through Holes |
Item | Recessed Pull Handle |
Includes | Hardware, Screws |
Mounting Hole Center to Center | 3 1/2 in |
Hardware | Included |
Load Rated (Y/N) | N |
Vert. Mounting Hole Ctr. to Ctr. | 5 in |
Description
Recessed Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Grooming Organizer Insert for VBPO8-SC (VBPO-G01)
- ADAMS RITE 4000032628 MS Deadlock Flat Round Trim Strike for Hookbolts Clear Anodized Aluminum (4000032628)
- RICHELIEU HARDWARE 1 in. (25 mm) Center-to-Center Brushed Nickel Contemporary Recessed Pull (BP77325195)
- ZORO SELECT Cup, Type Hook, Brass, Length 5/8 In, PK20 (1WBH6)
- MONROE PMP Folding Pull Handle, Unth. Through Holes (PH-0305)
- MONROE PMP Offset Pull Handle, Aluminum, Matte, Threaded Holes (PH-0265)
- MONROE PMP Pull Handle, Cast Brass, Polished, Unthr. Through Holes (PH-0236)
- MONROE PMP Pull Handle, Cast Zinc, Chrome, Threaded Holes (PH-0181)
- MONROE PMP Pull Handle, Aluminum, Matte, Matte, Unthr. Through Holes (PH-0242)
- MONROE PMP Pull Handle, Thermoplastic, Matte, Unthr. Through Holes (PH-0255)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Boswell Cabinet Pull (177-160PC)
- Monroe Pmp Cabinet Handles & Pulls