Shop All Cabinet Handles & Pulls
Monroe Pmp
Pull Handle, Yes, Thermoplastic, Matte, Threaded Holes
Mfr # PH-0196
Zoro # G3053626
original price:
$13.39
12% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish matte
- Material Thermoplastic
- Mounting Type Threaded Holes
- Projection 2 3/32 in
- Load Rated (Y/N) Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # PH-0196
- Zoro # G3053626
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 51/64 in |
Thread Depth | 33/64 in |
Screw Size | M8 |
Grip Height | 1 3/16 in |
Details
Finish | matte |
Color | White |
Material | Thermoplastic |
Mounting Type | Threaded Holes |
Projection | 2 3/32 in |
Item | Pull Handle |
Load Rated (Y/N) | Y |
Hardware | Not included |
Operating Temp. | -22 Degrees to 248 Degrees F |
Shape | Oval |
Load Capacity | 1,121 lb |
Mounting Hole Center to Center | 4 39/64 in |
Description
Pull Handle, Load Rated (Y/N) Y, Mounting Type Threaded Holes, Material Thermoplastic, Finish Matte, Mounting Hole Center to Center 4 39/64 in, Projection 2 3/32 in, Grip Dia. 51/64 in, Screw Size M8, Load Capacity 1,121 lb, Thread Depth 33/64 in, Operating Temp. -22 Degrees to 248 Degrees F, Color White, Grip Height 1 3/16 in, Hardware Not Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2-1/2" W x 72" H Mill Steel Continuous Hinge (CC12525072)
- CODEL DOORS 36" x 80" Knotty Alder 3-Panel Mission Shaker Bifold Door and Hardware (3068ska8403BF)
- ZORO SELECT O-Ring, Dash 007, Neoprene, 0.07 In., PK100 (1BUL2)
- PRIMELINE TOOLS Door Holder Replacement Tips, 5/8 in. Thread Diameter x 1 in., Rubber (10 Pack) (MP4556)
- MONROE PMP Pull Handle, Unth. Through Holes, Matte, Unth. Through Holes (M-72162)
- MONROE PMP Pull Handle, Unth. Through Holes, Matte, Unth. Through Holes (M-72164)
- MONROE PMP Pull Handle, Nylon, Matte, Threaded Holes (PH-0194)
- MONROE PMP Pull Handle, Steel, Natural, Natural, Unthr. Through Holes (PH-0201)
- MONROE PMP Pull Handle, 3 In. H, Matte, Threaded Holes (PH-0178)
- MONROE PMP Pull Handle, Zinc, Chrome, Chrome, Unthr. Holes (PH-0220)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Matte Black Functional Drawer Pull (BP33285900)
- Monroe Pmp Cabinet Handles & Pulls