Shop All Cabinet Handles & Pulls
Monroe Pmp
Pull Handle, Weld-On, Steel, Natural, Natural, Weld-On
Mfr # PH-0270
Zoro # G3372774
original price:
$6.18
22% off
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Mounting Type Weld-On
- Projection 2 in
- Grip Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monroe Pmp
- MFR # PH-0270
- Zoro # G3372774
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 1/2 in |
Overall Length | 13 in |
Details
Finish | Dull |
Color | Silver |
Material | Steel |
Mounting Type | Weld-On |
Projection | 2 in |
Item | Pull Handle |
Hardware | Not included |
Load Rated (Y/N) | N |
Shape | Round |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Weld-On, Material Steel, Finish Natural, Projection 2 in, Grip Dia. 1/2 in, Overall Length 13 in, Color Natural, Hardware Not Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 1431 Series Surface Mechanical Closer Heavy Duty with Hold Open Arm with Parallel Stop Sprayed Alumi (SRG-1431-PSH-EN)
- SPEC Disc Spring, 0.5, SS, Clover Dome, PK5 (BC1000043S)
- MAJOR HIT-111 - Retrofit Drill Guide for Assa - Arrow - Corbin - Marks - Schlage - Russwin - and ot (MJR-HIT-111)
- ZORO SELECT O-Ring, Dash 906, Viton, 0.07 In., PK25 (1CRY1)
- MONROE PMP Pull Handle, Steel, Chrome, Chrome, Unthr. Holes (PH-0213)
- MONROE PMP Folding Pull Handle, Stainless Steel, Unth. Through Holes (PH-0296)
- MONROE PMP Pull Handle, Natural, 6 In. H, Natural, Threaded Holes (PH-0129)
- MONROE PMP Pull Handle, Aluminum, 6 In. H, Matte, Threaded Holes (PH-0172)
- MONROE PMP Pull Handle, Cast Brass, Polished, Unthr. Through Holes (PH-0238)
- MONROE PMP Pull Handle, Natural, 14 In. H, Natural, Unthr. Through Holes (PH-0208)
- RICHELIEU HARDWARE 12-5/8 in. (320 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP8789320CHBRZ)
- Monroe Pmp Cabinet Handles & Pulls