Shop All Cabinet Handles & Pulls
Monroe Pmp
Pull Handle, Unth. Through Holes, Matte, Unth. Through Holes
Mfr # M-72164
Zoro # G3186224
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish matte
- Material Nylon
- Mounting Type Unthreaded Through Holes
- Projection 2 9/32 in
- Outer Mounting Hole Ctr. to Ctr. 7.09"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # M-72164
- Zoro # G3186224
- Country of Origin Germany
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 39/64 in |
Screw Size | M10 |
Grip Height | 1 7/32 in |
Details
Finish | matte |
Color | Black |
Material | Nylon |
Mounting Type | Unthreaded Through Holes |
Projection | 2 9/32 in |
Outer Mounting Hole Ctr. to Ctr. | 7.09" |
Item | Pull Handle |
Operating Temp. | -20 Degrees to 200 Degrees F |
Load Capacity | 225 lb |
Mounting Hole Center to Center | 7 3/32 in |
Load Rated (Y/N) | Y |
Shape | Rectangle |
Hardware | Included |
Description
Pull Handle, Load Rated (Y/N) Y, Mounting Type Unthreaded Through Holes, Material Nylon, Finish Matte, Mounting Hole Center to Center 7 3/32 in, Projection 2 9/32 in, Grip Dia. 39/64 in, Screw Size M10, Load Capacity 225 lb, Operating Temp. -20 Degrees to 200 Degrees F, Color Black, Grip Height 1 7/32 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE LuckyLine: POWDERED GRAPHITE TUBE (LKL-9501)
- MIDWEST FASTENER 7/8" Black Nylon Plastic Flush Head Hole Plugs 6PK (69473)
- TRINE Electric Strikes (EN400CMRP-32D)
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome (100/80)
- MONROE PMP Pull Handle, Thermoplastic, Matte, Unthr. Through Holes (PH-0253)
- MONROE PMP Pull Handle, Unth. Through Holes, Matte, Unth. Through Holes (M-72160)
- MONROE PMP Pull Handle, Unth. Through Holes, Matte, Unth. Through Holes (M-72162)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Matte, Threaded Holes (PH-0150)
- MONROE PMP Folding Pull Handle, Unth. Through Holes (PH-0305)
- MONROE PMP Pull Handle, Aluminum, Powder Coated, Threaded Studs (PH-0182)
- GLIDERITE HARDWARE 3 in. Center to Center Pewter Braided Cabinet Pull, 5PK (83063-BP-5)
- Monroe Pmp Cabinet Handles & Pulls