Shop All Cabinet Handles & Pulls
Monroe Pmp
Pull Handle, Unth. Through Holes, Matte, Unth. Through Holes
Mfr # M-72163
Zoro # G2489611
original price:
$29.82
5% off
new price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish matte
- Material Nylon
- Mounting Type Unthreaded Through Holes
- Projection 2 3/64 in
- Outer Mounting Hole Ctr. to Ctr. 6.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # M-72163
- Zoro # G2489611
- Country of Origin Germany
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | M8 |
Grip Dia. | 17/32 in |
Grip Height | 1 5/64 in |
Details
Finish | matte |
Color | Black |
Material | Nylon |
Mounting Type | Unthreaded Through Holes |
Projection | 2 3/64 in |
Outer Mounting Hole Ctr. to Ctr. | 6.3" |
Item | Pull Handle |
Operating Temp. | -20 Degrees to 200 Degrees F |
Degree Offset | 0 Degrees |
Shape | Rectangle |
Load Rated (Y/N) | Y |
Mounting Hole Center to Center | 6 19/64 in |
Load Capacity | 225 lb |
Hardware | Not Included |
Description
Pull Handle, Load Rated (Y/N) Y, Mounting Type Unthreaded Through Holes, Material Nylon, Finish Matte, Mounting Hole Center to Center 6 19/64 in, Projection 2 3/64 in, Grip Dia. 17/32 in, Screw Size M8, Load Capacity 225 lb, Operating Temp. -20 Degrees to 200 Degrees F, Color Black, Degree Offset 0 Degrees , Grip Height 1 5/64 in, Hardware Not Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 6"H x 6"P x 8 3/8"F x 94 1/2"L Brightton Large Crown Moulding (MLD06X06X08BR)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/64 in (C8051-KD-14A)
- RANDALL ADJ HEIGHT OAK THRES 3 1/2In. WIDE (3 FT WL-9)
- BRADY S Hook, Brass, PK100 (23304)
- MONROE PMP Pull Handle, Yes, Thermoplastic, Matte, Threaded Holes (PH-0196)
- MONROE PMP Pull Handle, Thermoplastic, Matte, Unthr. Through Holes (PH-0253)
- MONROE PMP Pull Handle, Unth. Through Holes, Matte, Unth. Through Holes (M-72160)
- MONROE PMP Pull Handle, Nylon, Matte, Threaded Holes (PH-0194)
- MONROE PMP Pull Handle, 3-25/32 In. H, Matte, Threaded Holes (PH-0120)
- MONROE PMP Pull Handle, Natural, 11-1/8 In. H, Unthr. Through Holes (PH-0249)
- RICHELIEU HARDWARE 1-5/16 in. (33 mm) Center-to-Center Stainless Steel Contemporary Edge Pull (BP989833170)
- Monroe Pmp Cabinet Handles & Pulls