Shop All Cabinet Handles & Pulls
Monroe Pmp
Pull Handle, Threaded Holes, 3 In. H
Mfr # PH-0114
Zoro # G3397773
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Mounting Type Threaded Holes
- Projection 1 5/16 in
- Outer Mounting Hole Ctr. to Ctr. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # PH-0114
- Zoro # G3397773
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Thread Depth | 1/2 in |
Grip Dia. | 5/16 in |
Screw Size | 8-32 |
Details
Finish | Black Anodized |
Color | Black |
Material | Aluminum |
Mounting Type | Threaded Holes |
Projection | 1 5/16 in |
Outer Mounting Hole Ctr. to Ctr. | 3" |
Item | Pull Handle |
Shape | Round |
Includes | Hardware, Screws |
Mounting Hole Center to Center | 3 in |
Hardware | Included |
Load Rated (Y/N) | N |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 3 in, Projection 1 5/16 in, Grip Dia. 5/16 in, Screw Size 8-32, Thread Depth 1/2 in, Color Black, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY PRODUCTS Schlage # 4 Master Pins, 100PK (34204SP)
- ILCO Ilco: Key Blanks, 1678 EBERHARD (ILCO-1678)
- ADAMS RITE Deadlatch, 31/32" BS, Flat FP, US10B, Flat 4-5/8" Stk, LH (4510-25-101-313)
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK25 (ZUSAACG70012)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Powder Coated, Threaded Holes (PH-0116)
- MONROE PMP Pull Handle, Matte, 3-1/2 In. H, Matte, Threaded Holes (PH-0101)
- MONROE PMP Pull Handle, 3 In. H, Matte, Threaded Holes (PH-0100)
- MONROE PMP Folding Pull Handle, Steel, Natural, Unth. Through Holes (PH-0288)
- MONROE PMP Folding Pull Handle, Steel, Polished Zinc, Unth. Through Holes (PH-0303)
- MONROE PMP Folding Pull Handle, Clips/Fasteners (PH-0280)
- AMEROCK Appoint 3-3/4 in 96 mm Center-to-Center Golden Champagne Cabinet Pull (BP36759BBZ)
- Monroe Pmp Cabinet Handles & Pulls