Shop All Cabinet Handles & Pulls
Monroe Pmp
Pull Handle, SS, 5 In. H, Natural, Threaded Holes
Mfr # PH-0134
Zoro # G2560731
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dull
- Color Silver
- Material 304 Stainless steel
- Mounting Type Threaded Holes
- Projection 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # PH-0134
- Zoro # G2560731
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | 10-32 |
Thread Depth | 3/4 in |
Grip Dia. | 5/16 in |
Details
Finish | Dull |
Color | Silver |
Material | 304 Stainless steel |
Mounting Type | Threaded Holes |
Projection | 2 13/16 in |
Outer Mounting Hole Ctr. to Ctr. | 5" |
Item | Pull Handle |
Includes | Hardwares |
Load Rated (Y/N) | N |
Hardware | Included |
Shape | Round |
Mounting Hole Center to Center | 5 in |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish Natural, Mounting Hole Center to Center 5 in, Projection 2 13/16 in, Grip Dia. 5/16 in, Screw Size 10-32, Thread Depth 3/4 in, Color Natural, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 1 Passage Latch Mortise Lock, 07 Lever, A Rose, Satin Nickel Plated Clear Coated Finish, Field (L9010 07A 619)
- PRECISION SCREEN & SECURITY PROD 48 BRZ Patio Scr Door (3700BZ4068)
- FASADE J-Trim Edge 18In Brushd Nickel (92329)
- VON DUPRIN Latch 050400 (050400)
- MONROE PMP Pull Handle, 6-5/16 In. H, Powder Coated, Threaded Holes (MA-C763-040)
- MONROE PMP Pull Handle, Steel, Polished Zinc, Unth. Through Holes (PH-0247)
- MONROE PMP Pull Handle, Steel, Polished Zinc, Unth. Through Holes (PH-0246)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Matte, Threaded Holes (PH-0149)
- MONROE PMP Pull Handle, Weld-On, 304 Stainless Steel, Natural, Weld-On (PH-0274)
- MONROE PMP Pull Handle, Powder Coated, Powder Coated, Threaded Holes (PH-0117)
- CROWN 6" Manhattan Cabinet Pull with 5" Center to Center Oil Matte Black Finish (CHP92927BK)
- Monroe Pmp Cabinet Handles & Pulls