Shop All Cabinet Handles & Pulls
Monroe Pmp
Pull Handle, Powder Coated, Powder Coated, Threaded Holes
Mfr # PH-0117
Zoro # G2606186
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Mounting Type Threaded Holes
- Projection 1 13/32 in
- Outer Mounting Hole Ctr. to Ctr. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # PH-0117
- Zoro # G2606186
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Thread Depth | 1/2 in |
Grip Dia. | 5/16 in |
Screw Size | 8-32 |
Details
Finish | Black Anodized |
Color | Black |
Material | Aluminum |
Mounting Type | Threaded Holes |
Projection | 1 13/32 in |
Outer Mounting Hole Ctr. to Ctr. | 5" |
Item | Pull Handle |
Hardware | Included |
Load Rated (Y/N) | N |
Shape | Round |
Mounting Hole Center to Center | 5 in |
Includes | Hardware, Screws |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 5 in, Projection 1 13/32 in, Grip Dia. 5/16 in, Screw Size 8-32, Thread Depth 1/2 in, Color Black, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ELA 626)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7201KA)
- ELESA Pull Handle, 45/64In, Painted, Threaded Holes (M.1066 BM/30-500)
- KABA Push Button Lock, Entry, Key Override (LR-1021-B-26D-41)
- MONROE PMP Pull Handle, Matte, Matte, Threaded Holes (PH-0104)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Powder Coated, Threaded Holes (PH-0116)
- MONROE PMP Pull Handle, 6-5/16 In. H, Powder Coated, Threaded Holes (MA-C763-040)
- MONROE PMP Pull Handle, Steel, Natural, Natural, Unthr. Through Holes (PH-0204)
- MONROE PMP Pull Handle, Phenolic, 4-1/4 In. H, Matte, Unthr. Through Holes (PH-0258)
- MONROE PMP Pull Handle, Weld-On, 304 Stainless Steel, Natural, Weld-On (PH-0274)
- MNG 224mm Pull, Laguna, Satin Nickel (21728)
- Monroe Pmp Cabinet Handles & Pulls