Shop All Cabinet Handles & Pulls
Monroe Pmp
Pull Handle, Polished, Polished, Threaded Holes
Mfr # PH-0141
Zoro # G2685094
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish polished
- Color Silver
- Material 304 Stainless steel
- Mounting Type Threaded Holes
- Projection 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # PH-0141
- Zoro # G2685094
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 1/4 in |
Screw Size | 6-32 |
Thread Depth | 1/4 in |
Details
Finish | polished |
Color | Silver |
Material | 304 Stainless steel |
Mounting Type | Threaded Holes |
Projection | 1 in |
Outer Mounting Hole Ctr. to Ctr. | 5" |
Item | Pull Handle |
Load Rated (Y/N) | N |
Shape | Round |
Includes | Hardware, Screws |
Mounting Hole Center to Center | 5 in |
Hardware | Included |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish Polished, Mounting Hole Center to Center 5 in, Projection 1 in, Grip Dia. 1/4 in, Screw Size 6-32, Thread Depth 1/4 in, Color Natural, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 5/8 in W (4KA-3202)
- CRAWFORD Hanger Overhead Storage (H13010)
- MSI FaunaSAMPLE Matte Black Porcelain Pool Coping (ZOR-LSC-0169-SAM)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSWD-2)
- MONROE PMP Pull Handle, Aluminum, Powder Coated, Threaded Studs (PH-0182)
- MONROE PMP Offset Pull Handle, Stainless Steel, Polished, Threaded Holes (PH-0263)
- MONROE PMP Pull Handle, SS, 5 In. H, Natural, Threaded Holes (PH-0134)
- MONROE PMP Pull Handle, SS, 4 In. H, Natural, Threaded Holes (AN-0753)
- MONROE PMP Recessed Pull Handle, Steel, Natural, Unth. Through Holes (PH-0323)
- MONROE PMP Pull Handle, Natural, 14 In. H, Natural, Unthr. Through Holes (PH-0208)
- AMEROCK Mergence 3 inch 76mm Center-to-Center Matte Black/Champagne Bronze Cabinet Pull (BP37385FBCZ)
- Monroe Pmp Cabinet Handles & Pulls