Shop All Cabinet Handles & Pulls
Monroe Pmp
Pull Handle, Natural, 3-1/2 In. H, Natural, Threaded Holes
Mfr # PH-0132
Zoro # G2488561
original price:
$13.74
14% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dull
- Color Silver
- Material 304 Stainless steel
- Mounting Type Threaded Holes
- Projection 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # PH-0132
- Zoro # G2488561
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Thread Depth | 1/2 in |
Grip Dia. | 5/16 in |
Screw Size | 8-32 |
Details
Finish | Dull |
Color | Silver |
Material | 304 Stainless steel |
Mounting Type | Threaded Holes |
Projection | 1 5/16 in |
Outer Mounting Hole Ctr. to Ctr. | 3-1/2" |
Item | Pull Handle |
Load Rated (Y/N) | N |
Mounting Hole Center to Center | 3 1/2 in |
Shape | Round |
Includes | Hardwares |
Hardware | Included |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish Natural, Mounting Hole Center to Center 3 1/2 in, Projection 1 5/16 in, Grip Dia. 5/16 in, Screw Size 8-32, Thread Depth 1/2 in, Color Natural, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE REAL LIVING Lever Cylinder Keyed Different with Schlage C Keyway US3 (605) Bright Brass Finish (AYRLSCKD605)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7810-E400 AL)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1347AF)
- DORMA Heavy Duty Grade 1 Mortise Lockset. Corridor w/Deadbolt Function LG Lever A Rose 2-1/4 Dia.. 626 (M9956L-LGA-626)
- MONROE PMP Pull Handle, SS, 3 In. H, Natural, Threaded Holes (PH-0131)
- MONROE PMP Folding Pull Handle, Unth. Through Holes (PH-0306)
- MONROE PMP Pull Handle, Steel, Natural, Natural, Unthr. Through Holes (PH-0204)
- MONROE PMP Pull Handle, SS, 10 In. H, Natural, Threaded Holes (PH-0137)
- MONROE PMP Pull Handle, 4-3/4 In. H, Polished, Unthr. Through Holes (PH-0231)
- MONROE PMP Pull Handle, Aluminum, Powder Coated, Unth. Holes (MA-C763-210)
- RICHELIEU HARDWARE 4 in. (102 mm) Center-to-Center Stainless Steel Functional Drawer Pull (BP221170)
- Monroe Pmp Cabinet Handles & Pulls