Shop All Cabinet Handles & Pulls
Monroe Pmp
Pull Handle, Natural, 12 In. H, Natural, Unthr. Through Holes
Mfr # PH-0207
Zoro # G3133636
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 304 Stainless steel
- Mounting Type Unthreaded Through Holes
- Projection 2 5/8 in
- Hardware Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # PH-0207
- Zoro # G3133636
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 5/8 in |
Screw Size | 5/16 in |
Details
Finish | Dull |
Color | Natural |
Material | 304 Stainless steel |
Mounting Type | Unthreaded Through Holes |
Projection | 2 5/8 in |
Item | Pull Handle |
Mounting Hole Center to Center | 12 in |
Hardware | Not Included |
Shape | Round |
Vert. Mounting Hole Ctr. to Ctr. | 12" |
Load Rated (Y/N) | N |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 304 Stainless Steel, Finish Natural, Mounting Hole Center to Center 12 in, Projection 2 5/8 in, Grip Dia. 5/8 in, Screw Size 5/16 in, Color Natural, Hardware Not Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Cosmic Black SAMPLE Sandblasted Marble Paver Tile (ZOR-LSC-0101-SAM)
- MIDWEST FASTENER 1/4" x 7/8" x 3-7/8" 18-8 Stainless Steel Screw Hooks 5PK (32626)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP814320195)
- MSI Regallo Calacatta isla SAMPLE Bullnose Matte Porcelain Floor And Wall Tile (ZOR-PT-TR-0233-SAM)
- MONROE PMP Pull Handle, Natural, 14 In. H, Natural, Unthr. Through Holes (PH-0208)
- MONROE PMP Pull Handle, Natural, 8 In. H, Natural, Unthr. Through Holes (PH-0205)
- MONROE PMP Pull Handle, 5-1/2 In. H, Polished, Unthr. Through Holes (PH-0232)
- MONROE PMP Folding Pull Handle, Clips/Fasteners (PH-0280)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Powder Coated, Threaded Holes (PH-0155)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Matte, Threaded Holes (PH-0103)
- LAUREY 3" Modern Standards Pull, Polished Chrome (22026)
- Monroe Pmp Cabinet Handles & Pulls