Shop All Cabinet Handles & Pulls
Monroe Pmp
Pull Handle, Matte, Matte, Threaded Holes
Mfr # PH-0105
Zoro # G3238112
original price:
$8.79
9% off
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dull Anodized
- Color Silver
- Material Aluminum
- Mounting Type Threaded Holes
- Projection 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monroe Pmp
- MFR # PH-0105
- Zoro # G3238112
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Thread Depth | 3/4 in |
Grip Dia. | 1/2 in |
Screw Size | 10-32 |
Details
Finish | Dull Anodized |
Color | Silver |
Material | Aluminum |
Mounting Type | Threaded Holes |
Projection | 3 in |
Outer Mounting Hole Ctr. to Ctr. | 5" |
Item | Pull Handle |
Mounting Hole Center to Center | 5 in |
Hardware | Included |
Load Rated (Y/N) | N |
Includes | Hardware, Screws |
Shape | Round |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 5 in, Projection 3 in, Grip Dia. 1/2 in, Screw Size 10-32, Thread Depth 3/4 in, Color Silver, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHG 2 in x 3 in Latch (P90-2000)
- EMTEK Satin Nickel Deadbolt 8469US15 (8469US15)
- ZORO SELECT Bumper, Rubber, Black, 13/16"H x 13/16"W, PK.10 (197-007A)
- DEFENDER SECURITY Deadbolt Strike, Steel Plated (E 2479)
- MONROE PMP Pull Handle, 10 In. H, Matte, Threaded Holes (PH-0108)
- MONROE PMP Pull Handle, Natural, 11-1/8 In. H, Unthr. Through Holes (PH-0249)
- MONROE PMP Pull Handle, Aluminum, 6 In. H, Matte, Threaded Holes (PH-0153)
- MONROE PMP Load Rated Fold Pull Handle, Steel, Polished Zinc, Unthr. Holes (PH-0317)
- MONROE PMP Pull Handle, Aluminum, Matte, Matte, Unthr. Through Holes (PH-0212)
- MONROE PMP Folding Pull Handle, 300 Stainless Steel (PH-0289)
- LAUREY 96mm Tapered Bow Pull, Satin Nickel (75128)
- Monroe Pmp Cabinet Handles & Pulls