Shop All Cabinet Handles & Pulls
Monroe Pmp
Pull Handle, Cast Zinc, Chrome, Threaded Holes
Mfr # PH-0181
Zoro # G2600857
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dull
- Color Silver
- Material Cast Zinc
- Mounting Type Threaded Holes
- Projection 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # PH-0181
- Zoro # G2600857
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Height | 3/8 in |
Screw Size | 10-24 |
Thread Depth | 1/2 in |
Grip Dia. | 5/32 in |
Details
Finish | Dull |
Color | Silver |
Material | Cast Zinc |
Mounting Type | Threaded Holes |
Projection | 27/32 in |
Outer Mounting Hole Ctr. to Ctr. | 4" |
Item | Pull Handle |
Hardware | Included |
Includes | Hardware, Screws |
Load Rated (Y/N) | N |
Mounting Hole Center to Center | 4 in |
Shape | Rectangle |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Cast Zinc, Finish Satin Chrome, Mounting Hole Center to Center 4 in, Projection 27/32 in, Grip Dia. 5/32 in, Screw Size 10-24, Thread Depth 1/2 in, Color Silver, Grip Height 3/8 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Nickel Entry 5100WUS15 (5100WUS15)
- PEMKO Automatic Door Bottom, 27/32 x 36 In (434ARL36)
- PRIME-LINE Diecast, Right and Left Hand Sliding Window Sash Lock 1 Pair (F 2612)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 689)
- MONROE PMP Pull Handle, Weld-On, Steel, Natural, Natural, Weld-On (PH-0272)
- MONROE PMP Fold Pull Handle, Steel, 1-3/16 In. H, Zinc, Unthr. Holes (PH-0286)
- MONROE PMP Pull Handle, Steel, Polished Zinc, Unth. Through Holes (PH-0250)
- MONROE PMP Pull Handle, 11-13/16 In. H, Powder Coated, Threaded Holes (MA-C763-170)
- MONROE PMP Offset Pull Handle, Aluminum, Matte, Threaded Holes (PH-0265)
- MONROE PMP Pull Handle, Thermoplastic, Powder Coated, Threaded Holes (PH-0145)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP8727192195)
- Monroe Pmp Cabinet Handles & Pulls